Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Stretch Canvas Jacket, Gray, M
Mfr # 10027865
Zoro # G502567763
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Jacket
- Hood Style Attached
- Standards NFPA 70E / NFPA 2112
- Features 74% Cotton, 24% Nylon, 2% Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability
- Number of Inside Pockets 0
Product Information
- Brand Ariat
- MFR # 10027865
- Zoro # G502567763
- UPC # 889359962845
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Length | 31 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Symbol Blank 3In Blk/Silver (RV-50/BLNK)
- IDEAL WAREHOUSE INNOVATIONS Dock Traffic Warning Sign Outside ENG (60-5433)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, M (10024022)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- PIP Ironcat 9oz 18in FR Sateen Cotton Sleeve, Blue, 9oz (7070B/18)
- Ariat Arc Flash and Flame Resistant Clothing