Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Softshell Jacket, Black, XL
Mfr # 10024027
Zoro # G202567803
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 3
- Minimum Chest Size 45 in
- Garment Type Jacket
- Collar Style Lay Flat
- Size - Body Type Regular
Product Information
- Brand Ariat
- MFR # 10024027
- Zoro # G202567803
- UPC # 889359632397
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 45 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Size | XL |
Length | 31 in |
Description
ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- WESTMINSTER PET PRODUCTS 54" Blk Waxed Boot Lace (311-34)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR 1/4 Zip, Men's, L, Black, Regular (10023985)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- PIP Ironcat 9oz 18in FR Sateen Cotton Sleeve, Blue, 9oz (7070B/18)
- Ariat Arc Flash and Flame Resistant Clothing