Shop All Hoodies and Sweatshirts
Ariat
FR Pullover Hoodie, Men's, L
Mfr # 10032829
Zoro # G701991994
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 10 oz
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Maximum Chest Size 44 in
- Gender Men's
- Garment Type Hoodie
Product Information
- Brand Ariat
- MFR # 10032829
- Zoro # G701991994
- UPC # 192904422634
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Sleeve Length Type | Long |
Minimum Chest Size | 41 in |
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 39 in |
Size - Body Type | Regular |
Minimum Waist Size | 35 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 41 in, Minimum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Sage (2656)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- NEVS Give by Mouth 3/8" x 1-1/2" (PAUXW-0023)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- ARIAT Womens FR Pullover Hoodie, Women's, XS (10032833)
- ARIAT Womens FR Pullover Hoodie, Women's, XL (10032833)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- PYRAMEX Pullover Hoodie, L (RLPH110L)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- Ariat Workwear