Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Hoodie, Men's, 2XL
Mfr # 10032829
Zoro # G201985103
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Product Information
- Brand Ariat
- MFR # 10032829
- Zoro # G201985103
- UPC # 192904422658
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Minimum Waist Size | 45 in |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Sleeve Length | 36 1/2 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- Ariat Workwear and Protective Clothing