Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Jacket, Black, 4XL
Mfr # 10018144
Zoro # G002567775
product price: $369.95
/ea
Free Shipping & Returns
$369.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Style Lay Flat
- Includes Hood No
- Hood Style None
- Gender Men's
- Maximum Chest Size 59 in
Product Information
- Brand Ariat
- MFR # 10018144
- Zoro # G002567775
- UPC # 192904133073
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Size - Body Type | Regular |
Size | 4XL |
Length | 34 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (TQ-601-S)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Yellow, 2XL (S61317)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, L (10024022)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- Ariat Workwear and Protective Clothing