Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jackt, 4XL
Mfr # 10024022
Zoro # G402567801
product price: $459.95
/ea
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant Yes
- Cuff Style Velcro
- High-Visibility Yes
- Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
- Closure Type Zipper
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G402567801
- UPC # 889359631918
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Size | 4XL |
Length | 34 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cutter Blade for 12mm TZe Labelng System (TC4)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- SAFEWAZE D-Bolt Anchor (FS887)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- Ariat Arc Flash and Flame Resistant Clothing