Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jackt, 3XL
Mfr # 10024022
Zoro # G902567745
product price: $459.95
/ea
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Size - Body Type Tall
- Water Resistant Yes
- Size 3XL
- Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G902567745
- UPC # 889359631956
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Size | 3XL |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Length | 35 in |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- 5.11 Mens Cargo Pants, Size 38" x 30", Charcoal (74439)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- Ariat Flame Resistant & Arc Flash Jackets & Coats