Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jackt, 2XL
Mfr # 10024022
Zoro # G202567773
product price: $459.95
/ea
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Size - Body Type Tall
- Garment Type Jacket
- Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
- Color Yellow
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G202567773
- UPC # 889359631949
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Tall |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Size | 2XL |
Length | 34 in |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 14, 10 in.H, Blk, PR (904000)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Cotton/Fleece, Black (6850)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR 1/4 Zip, Men's, 2XL (10023985)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023979)
- BIG BILL Jacket Liner, Navy, L (L2N1US7-LR-NAY)
- Ariat Flame Resistant & Arc Flash Jackets & Coats