Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jackt, 2XL
Mfr # 10024022
Zoro # G002567737
product price: $439.95
/ea
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Gender Men's
- Water Resistant Yes
- Color Yellow
- Maximum Chest Size 52 in
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G002567737
- UPC # 889359631895
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Length | 32 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- TRACTEL Rope Grab, For Rope Size 5/8", Steel (WB58P)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 8 ft. L (118S0038CH)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, M (10024022)
- ARIAT FR Insulated Canvas Jacket, Tan, L (10024029)
- ARIAT FR Stretch Canvas Jacket, Navy, 4XL (10037640)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- Ariat Arc Flash and Flame Resistant Clothing