Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jacket, XL
Mfr # 10024022
Zoro # G102567750
product price: $439.95
/ea
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Cuff Style Velcro
- High-Visibility Yes
- Minimum Chest Size 45 in
- Color Yellow
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G102567750
- UPC # 889359631888
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 45 in |
Size | XL |
Maximum Chest Size | 48 in |
Length | 31 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- KIMBERLY-CLARK Kimberly-Clark 48975 A45 Liquid & Particle Protection Coverall Apparel; White - 2XL (48975)
- MSA SAFETY Workman Rescuer (10158178)
- MASTER LOCK Tags, Lockout, Heavy-Duty Pk (MLK497A)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- Ariat Flame Resistant & Arc Flash Jackets & Coats