Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Waterproof Hi-Vis Jacket, L
Mfr # 10024022
Zoro # G402567788
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Chest Size 41 in
- High-Visibility Yes
- Garment Type Jacket
- Gender Men's
- Insulated for Cold Conditions Yes
Product Information
- Brand Ariat
- MFR # 10024022
- Zoro # G402567788
- UPC # 889359631871
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 41 in |
Maximum Chest Size | 44 in |
Size | L |
Length | 30 in |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Velcro, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1824-L-15237)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Black (ICON-B-H)
- HY-KO Letter House R 3In Refl Blk (RV-50/R)
- NMC Danger Flammable Sign - Bilingual, ESD660AB (ESD660AB)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- Ariat Workwear and Protective Clothing