Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Insulated Canvas Jacket, Tan, 4XL
Mfr # 10024029
Zoro # G502666831
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Number of Outside Pockets 4
- Garment Type Coat
- Gender Men's
- ATPV Rating 54 cal/sq cm
Product Information
- Brand Ariat
- MFR # 10024029
- Zoro # G502666831
- UPC # 889359632649
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Size - Body Type | Regular |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Length | 38 in |
Details
Cuff Style | Open |
Number of Outside Pockets | 4 |
Garment Type | Coat |
Gender | Men's |
ATPV Rating | 54 cal/sq cm |
Collar Style | Lay Flat |
Item | FR Insulated Canvas Jacket |
Arc Flash PPE Category | 4 |
Total Number of Pockets | 4 |
Closure Type | Zipper |
Standards | NFPA 70E / NFPA 2112 |
Number of Inside Pockets | 0 |
Includes Hood | No |
High-Visibility | No |
Hood Style | None |
Color | Tan |
Fabric Weight | 12 oz |
Insulated for Cold Conditions | Yes |
Features | Cold-Condition Insulated |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Tan, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 38 in, Material Trade Name Canvas, Maximum Chest Size 59 in, Minimum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 5XL, Reg (HVV046)
- PIG Installation Tool and Guide, 38in.W, Whte (GRP001)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR Full Zip Hoodie, Men's, 3XL, Black, Reg (10023974)
- ARIAT FR Softshell Jacket, Black, L (10024027)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XL (101618-211 XL REG)
- Ariat Workwear and Protective Clothing