Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size XL
Mfr # 10041079
Zoro # G807454317
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 17 cal/sq cm
- ANSI Class E
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Includes Belt Loops No
- Insulated for Cold Conditions No
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G807454317
- UPC # 195696206420
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Size - Body Type | Long |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 45 in |
Tag Size | XL T |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 34 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Xl Life Vest Yellow (86080)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20150)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-2X (VM7CA3FY-2X)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 3XL (V1070160U-3XL)
- Ariat High Visibility Coveralls