Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size M
Mfr # 10041079
Zoro # G607454340
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams
- Insulated for Cold Conditions No
- Color Yellow
- Arc Flash PPE Category 2
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G607454340
- UPC # 195696206338
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Size - Body Type | Regular |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Tag Size | MED R |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign, Pressure Sensitive Vinyl, PK10 (58688)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- 2W INTERNATIONAL Light Weight High Viz Bib Overall, Large, Lime (HBO59-E L)
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Ariat Workwear and Protective Clothing