Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size M
Mfr # 10041079
Zoro # G107454338
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class E
- Size M
- Material 32% Cotton, 50% Modacrylic, 8% Polyarylate, 9% Nylon, Fabric
- Includes Belt Loops No
- Garment Type Bib Overall
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G107454338
- UPC # 195696421427
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Tag Size | MED S |
Minimum Chest Size | 38 in |
Size - Body Type | Short |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- EDWARDS SIGNALING Duct Detector, 2-Wire (SD-2W)
- HONEYWELL Hand Pump Kit (H-010-0001-000)
- NMC Danger Microbial Hazard Paper Sign, Pk100, D895 (D895)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- ERGODYNE Lime Class E Insulated Bibs, XL (8928)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Ariat High Visibility Coveralls