Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 4XL
Mfr # 10041079
Zoro # G807454331
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class E
- Size 4XL
- Insulated for Cold Conditions No
- Color Yellow
- Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G807454331
- UPC # 195696206383
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Tag Size | 4XL R |
Maximum Waist Size | 54 in |
Minimum Chest Size | 56 in |
Minimum Waist Size | 52 in |
Size - Body Type | Regular |
Maximum Chest Size | 59 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Short, 38, Dark Navy (73308)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U1-1015-RA_7X10 (U1-1015-RA_7X10)
- XPOSE SAFETY Red Palm Working Gloves, 20PK (RPG-20-X-S)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- ERGODYNE Lime Class E Insulated Bibs, 5XL (8928)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- PETRA ROC INC Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L (LQBBIP-CE-L)
- Ariat High Visibility Clothing