Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 4XL
Mfr # 10041079
Zoro # G307454329
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Belt Loops No
- Passes ASTM F6413 Flame Test Yes
- ANSI Class E
- Size 4XL
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G307454329
- UPC # 195696421472
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Size - Body Type | Short |
Tag Size | 4XL S |
Maximum Waist Size | 54 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Jacket size S (S17611)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-L (VM7CA3FY-L)
- PETRA ROC INC Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L (LQBBIP-CE-L)
- GSS SAFETY GSS Safety Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8703-LG/XL)
- Ariat High Visibility Coveralls