Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 3XL
Mfr # 10041079
Zoro # G407454328
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 17 cal/sq cm
- Insulated for Cold Conditions No
- Arc Flash PPE Category 2
- Size 3XL
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G407454328
- UPC # 195696206376
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Minimum Waist Size | 48 in |
Maximum Chest Size | 55 in |
Tag Size | XXXLR |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Minimum Chest Size | 53 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Medium (RU65001M)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD14)
- ERGODYNE Lime Class E Insulated Bibs, 2XL (8928)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- Ariat High Visibility Clothing