Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 2XL
Mfr # 10041079
Zoro # G207454320
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 17 cal/sq cm
- Includes Lining No
- Insulated for Cold Conditions No
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Size 2XL
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G207454320
- UPC # 195696206437
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Tag Size | XXL T |
Size - Body Type | Long |
Maximum Waist Size | 46 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 34 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon (NV2002)
- PIG PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-GY)
- URREA Fall protection harness 40/44 (USA3B)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, 5XL (V1070160U-5XL)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Medium (S79811-SLDOR-M)
- Ariat High Visibility Coveralls