Shop All High Visibility Coveralls
Ariat
FR HI-VIS Waterproof Bib, Yellow, Size 2XL
Mfr # 10041079
Zoro # G107454345
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Belt Loops No
- Standards ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
- Color Yellow
- Garment Type Bib Overall
- Insulated for Cold Conditions No
Product Information
- Brand Ariat
- MFR # 10041079
- Zoro # G107454345
- UPC # 195696421458
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Size - Body Type | Short |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Tag Size | XXL S |
Minimum Waist Size | 44 in |
Description
ANSI Class E, ATPV Rating 17 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Yellow, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Front and Back Pockets with Rain Release Portholes, Multi-Layered Front Bib Pocket, Storm Flaps with Two-Way Zippers, Taped Seams, High-Visibility Yes, Includes Belt Loops No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR HI-VIS WATERPROOF BIB, Lining Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- NMC Exit, 7X10, Glow Rigid (GL12R)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (N9676DTL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, M (968M)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, XS (V1070160U-XS)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- Ariat High Visibility Coveralls