Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Hi-Vis Longsleeve Tee, Yellow, L
Mfr # 10025432
Zoro # G101976478
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Product Information
- Brand Ariat
- MFR # 10025432
- Zoro # G101976478
- UPC # 889359746902
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Details
Item | FR Hi-Vis Longsleeve Tee |
Color | Lime |
Fabric Weight | 7 oz |
ATPV Rating | 16.4 cal/sq cm |
Standards | NFPA 70E / NFPA 2112 |
Arc Flash PPE Category | 2 |
Collar Style | Crew Neck |
Garment Type | Shirt |
ANSI Class | 3 |
Protection Type | High-Visibility |
Back Stripe Pattern | U |
Material Trade Name | Pique |
Gender | Men's |
Shirt Style | T-Shirt |
High-Visibility | Yes |
Description
ANSI Class 3, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Lime, Fabric Weight 7 oz, Gender Men's, High-Visibility Yes, FR Hi-Vis Longsleeve Tee, Material Trade Name Pique, Maximum Chest Size 48 in, Minimum Chest Size 42 in, Protection Type High-Visibility, Size L, Sleeve Length Type Long, Standards NFPA 70E / NFPA 2112, Back Stripe Pattern U, Size - Body Type Tall, Shirt Style T-Shirt, Garment Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- MASTER MAGNETICS Data Card Holder, PK25 (RE20CUT3BX)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- Ariat Arc Flash and Flame Resistant Clothing