Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Henley Longsleeve Tee, Gray, 2XL
Mfr # 10013519
Zoro # G701968811
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Standards NFPA 70E / NFPA 2112
Product Information
- Brand Ariat
- MFR # 10013519
- Zoro # G701968811
- UPC # 884849707609
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 45 in |
Maximum Chest Size | 52 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 47 in |
Sleeve Length Type | Long |
Minimum Chest Size | 49 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Gray, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking Yes, Pattern Solid, Size 2XL, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- ARIAT FR Durastretch Work Shirt, Size M (10039398)
- ARIAT FR Durastretch Work Shirt, Size L (10039228)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- Ariat Arc Flash and Flame Resistant Clothing