Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, XL
Mfr # 10023979
Zoro # G401981646
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
- ANSI Class Not Rated
- Collar Style No Collar
- Minimum Waist Size 40 in
- Standards CAT2, NFPA 2112, NFPA 70E
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G401981646
- UPC # 889359628680
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Waist Size | 40 in |
Minimum Chest Size | 46 in |
Size | XL |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- VISWERX Hi-Vis Lightweight Glove - PV Coated XL, PK 2 (127-11003)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- Ariat Flame Resistant & Arc Flash Jackets & Coats