Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, M
Mfr # 10023979
Zoro # G701981650
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Ribbed
- ATPV Rating 21.2 cal/sq cm
- Back Stripe Pattern None
- Standards CAT2, NFPA 2112, NFPA 70E
- Maximum Waist Size 34 in
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G701981650
- UPC # 889359628611
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Size | M |
Sleeve Length | 34 1/2 in |
Size - Body Type | Regular |
Minimum Waist Size | 31 in |
Sleeve Length Type | Long |
Minimum Chest Size | 37 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- ARIAT FR Full Zip Hoodie, Men's, M, Black, Regular (10023974)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, XL (10024022)
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- PIP Ironcat 30in Leather Jacket, Golden Yellow, XL, All Leather (7005/XL)
- Ariat Arc Flash and Flame Resistant Clothing