Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, 3XL
Mfr # 10023979
Zoro # G501981591
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Moisture-Wicking Yes
- Cuff Style Ribbed
- ATPV Rating 21.2 cal/sq cm
- Maximum Waist Size 50 in
Product Information
- Brand Ariat
- MFR # 10023979
- Zoro # G501981591
- UPC # 889359628703
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Sleeve Length | 5 1/2 in |
Sleeve Length Type | Long |
Minimum Waist Size | 48 in |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Female Aluminum Pin Lug, 1-1/2" (43074504)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, M (10024022)
- ARIAT FR Stretch Canvas Jacket, Navy, 4XL (10037640)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Stretch Canvas Jacket, Gray, S (10027865)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- Ariat Arc Flash and Flame Resistant Clothing