Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XLT
Mfr # 10039228
Zoro # G608230387
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color Heather Gray
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G608230387
- UPC # 195696009298
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Size - Body Type | Tall |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR MAX PROTECT INHERENT TEE LONGSLEEVE, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 58)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- CARHARTT FR Force LS T Shirt (102904-250)
- Ariat Workwear and Protective Clothing