Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XLT
Mfr # 10039161
Zoro # G407454403
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G407454403
- UPC # 195696003944
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Sleeve Length | 38 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Minimum Waist Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- METACAULK Fire Barrier Sealant, Tube, 20.2 oz. (66385)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog, Scratch-Resistant (40239)
- BERKSHIRE Glove Liner, White, Half Finger, PK10 (BGL2.20L)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- Ariat Workwear and Protective Clothing