Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size S
Mfr # 10039228
Zoro # G607454418
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Heather Gray
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G607454418
- UPC # 195696009328
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Sleeve Length | 33 1/4 in |
Sleeve Length Type | Mid-Length |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Chest Size | 35 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hardhat Replacement Suspension, 8 Point Ratchet, For Use With Fibre Metal Series Hardhats (3RW2)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- GUARDIAN Double Lane Speed Hump 20FtLx2FtW (DH-SP-21-20)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT Flame-Resistant Shirt, Blue, M (10013513)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHS)
- Ariat Flame Resistant & Arc Flash Shirts