Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size L
Mfr # 10039294
Zoro # G607454388
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G607454388
- UPC # 195696019679
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Size - Body Type | Regular |
Minimum Chest Size | 41 in |
Maximum Waist Size | 39 in |
Sleeve Length Type | Mid-Length |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 35 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 41 in, Minimum Waist Size 35 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- TRU-SPEC Combat Shirt, L, Regular, Multicam (2592)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Medium (89800-0-102)
- Ariat Flame Resistant & Arc Flash Shirts