Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size L
Mfr # 10039228
Zoro # G307454435
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Heather Gray
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G307454435
- UPC # 195696009342
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Waist Size | 35 in |
Sleeve Length Type | Mid-Length |
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 39 in |
Minimum Chest Size | 41 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 41 in, Minimum Waist Size 35 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 12PK (6620KVXXXL)
- MAGID Ear Plugs, 200 PK (IHP932CJ)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT Flame-Resistant Button Down Wrk Shrt, 2XL (10030292)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- Ariat Flame Resistant & Arc Flash Shirts