Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, M
Mfr # 10019028
Zoro # G401976154
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Red
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Product Information
- Brand Ariat
- MFR # 10019028
- Zoro # G401976154
- UPC # 889359172824
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Waist Size | 31 in |
Sleeve Length | 34 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Minimum Chest Size | 38 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Red, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Neck Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Stretch Nylon (G-EXMLG2-04-L)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8604B30-002)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032829)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- Ariat Flame Resistant & Arc Flash Shirts