Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, XL
Mfr # 10022327
Zoro # G601976077
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Product Information
- Brand Ariat
- MFR # 10022327
- Zoro # G601976077
- UPC # 889359475123
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Sleeve Length | 38 1/2 in |
Sleeve Length Type | Long |
Minimum Waist Size | 40 in |
Size - Body Type | Tall |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- Ariat Arc Flash and Flame Resistant Clothing