Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, 4XL
Mfr # 10022327
Zoro # G201976095
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Product Information
- Brand Ariat
- MFR # 10022327
- Zoro # G201976095
- UPC # 889359564995
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 59 in |
Maximum Waist Size | 55 in |
Minimum Chest Size | 56 in |
Sleeve Length | 38 1/2 in |
Minimum Waist Size | 53 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, S (10031021)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10019007)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- Ariat Flame Resistant & Arc Flash Shirts