Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, 4XL
Mfr # 10019007
Zoro # G301976261
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10019007
- Zoro # G301976261
- UPC # 889359565176
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Chest Size | 56 in |
Minimum Waist Size | 53 in |
Sleeve Length | 38 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 59 in |
Maximum Waist Size | 55 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Lined Double Coated Gloves (1786P-XL)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT FR Durastretch Work Shirt, Size M (10039398)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- Ariat Flame Resistant & Arc Flash Shirts