Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, 3XL
Mfr # 10019007
Zoro # G801976204
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10019007
- Zoro # G801976204
- UPC # 889359167738
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 55 in |
Sleeve Length | 37 1/2 in |
Minimum Chest Size | 53 in |
Maximum Waist Size | 51 in |
Minimum Waist Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 7, PR (11-600)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT Flame-Resistant Button Down Wrk Shrt, 2XL (10030292)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- Ariat Arc Flash and Flame Resistant Clothing