Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, M
Mfr # 10019015
Zoro # G601976329
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10019015
- Zoro # G601976329
- UPC # 889359167783
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Waist Size | 31 in |
Maximum Waist Size | 34 in |
Sleeve Length | 34 1/2 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Sleeve Length Type | Long |
Maximum Chest Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- Ariat Flame Resistant & Arc Flash Shirts