Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, M
Mfr # 10018439
Zoro # G101976409
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray/Black
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Product Information
- Brand Ariat
- MFR # 10018439
- Zoro # G101976409
- UPC # 889359109387
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Sleeve Length Type | Long |
Maximum Waist Size | 34 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 40 in |
Minimum Waist Size | 31 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray/Black, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Neck Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAB)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black (67-246/XL)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- Ariat Flame Resistant & Arc Flash Shirts