Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, 3XL, Tall
Mfr # 10022329
Zoro # G002450282
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Product Information
- Brand Ariat
- MFR # 10022329
- Zoro # G002450282
- UPC # 889359565022
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Sleeve Length | 40 in |
Minimum Waist Size | 48 in |
Size - Body Type | Tall |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- RADIANS Safety Glasses, Clear Uncoated (MRR110ID)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-1218-L-10948)
- ARIAT Flame-Resistant Shirt, Blue, 3XL (10013513)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- Ariat Arc Flash and Flame Resistant Clothing