Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, 2XL
Mfr # 10022329
Zoro # G501976184
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
Product Information
- Brand Ariat
- MFR # 10022329
- Zoro # G501976184
- UPC # 889359475277
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 1/2 in |
Minimum Chest Size | 49 in |
Maximum Waist Size | 47 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Waist Size | 45 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Pattern Solid, Size 2XL, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 12 ft. L (141S0312BL)
- NMC Caution This Machine Starts Automatically Sign (C79RB)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- Ariat Workwear and Protective Clothing