Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, 2XL
Mfr # 10019015
Zoro # G701976281
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10019015
- Zoro # G701976281
- UPC # 889359167950
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Sleeve Length | 39 1/2 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Minimum Waist Size | 42 in |
Maximum Waist Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- MSA SAFETY PAPR System, NiMH (10081117)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- Ariat Workwear and Protective Clothing