Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Combat Stretch Patriot Work Shirt, XLT
Mfr # 10035420
Zoro # G607454395
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G607454395
- UPC # 192904648249
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Maximum Waist Size | 42 in |
Sleeve Length | 38 1/2 in |
Sleeve Length Type | Long |
Minimum Waist Size | 40 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216125)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- Ariat Flame Resistant & Arc Flash Shirts