Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, M, 34/30
Mfr # 10019623
Zoro # G601976732
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 34 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G601976732
- UPC # 889359226558
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Work Pant |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.7 cal/sq cm |
Waist Rise | Low Rise |
High-Visibility | No |
ANSI Class | Not Rated |
Leg Fit | Boot Cut |
Jean Wash | Dark |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT External Label Roll Stand, 3" Cores (TDP43ME-RS)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28150)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- ARIAT Loose Fit FR Jeans, Men's, M, 34x34 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 29/32 (10023466)
- ARIAT Loose Fit FR Jeans, Men's, 3XL, 32x48 (10014450)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- Ariat Arc Flash and Flame Resistant Clothing