Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, L, 36/30
Mfr # 10019623
Zoro # G301976698
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 36 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G301976698
- UPC # 889359226565
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
ATPV Rating | 12.7 cal/sq cm |
Pant Fit | Relaxed Fit |
Pant Type | Work Pant |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
Jean Wash | Dark |
Insulated for Cold Conditions | No |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT FR Bottoms, Men's, XL, 40/30 (10026003)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- Ariat Workwear and Protective Clothing