Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, L, 35/32
Mfr # 10017226
Zoro # G701976205
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 35 in
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10017226
- Zoro # G701976205
- UPC # 884849999493
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 35 in |
Minimum Waist Size | 35 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Charcoal |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
ATPV Rating | 12.7 cal/sq cm |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
High-Visibility | No |
Jean Wash | Dark |
Pant Fit | Relaxed Fit |
Pant Type | Work Pant |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 35 in, Minimum Waist Size 35 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Combat Shirt, M Sz, Ranger Green, 2 Pockets (2514)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100 (2YB24)
- ARIAT FR Carpenter Pants, Men's, L, 35/36 (10019623)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 29/32 (10023466)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- Ariat Flame Resistant & Arc Flash Pants