Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, XL
Mfr # 10012253
Zoro # G901981696
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G901981696
- UPC # 884849607428
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Waist Size | 43 in |
Sleeve Length | 36 in |
Minimum Waist Size | 41 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- ZING Traffic Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2560)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black, M, PR (48UP47)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- Ariat Flame Resistant & Arc Flash Shirts