Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, M
Mfr # 10012253
Zoro # G402567856
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G402567856
- UPC # 884849607404
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Sleeve Length Type | Long |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Maximum Chest Size | 40 in |
Sleeve Length | 34 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- PARTNERS BRAND Rubber Coated Palm Gloves, Extra Large, White/Blue, 12 Pairs/Case (GLV1014X)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Crewneck Shirt, 4XL, Gray (CXA-54C)
- Ariat Workwear and Protective Clothing