Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, L
Mfr # 10025429
Zoro # G202149696
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Product Information
- Brand Ariat
- MFR # 10025429
- Zoro # G202149696
- UPC # 889359746575
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Size - Body Type | Tall |
Sleeve Length | 37 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-YW)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDC5)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- Ariat Arc Flash and Flame Resistant Clothing