Shop All Flame Resistant Hoods
Ariat
FR Balaclava, Black
Mfr # 10018116
Zoro # G102567736
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Areas Covered Face, Head, Neck
- Features Moisture Wicking, Patented Grid Construction
- Material Polartec(R)
- ATPV Rating 15 cal/sq cm
- Color Black
Product Information
- Brand Ariat
- MFR # 10018116
- Zoro # G102567736
- UPC # 889359082307
- Country of Origin Mexico
- Category Flame Resistant Hoods
Details
Areas Covered | Face, Head, Neck |
Features | Moisture Wicking, Patented Grid Construction |
Material | Polartec(R) |
ATPV Rating | 15 cal/sq cm |
Item | FR Balaclava |
Color | Black |
Arc Flash PPE Category | 2 |
Garment Type | Balaclava |
Areas Exposed | Eyes |
Fabric Weight | 9 oz |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Material (Weight) | Polartec(R) ( 9 oz ) |
Description
ATPV Rating 15 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face, Head, Neck, Areas Exposed Eyes, Color Black, Fabric Weight 9 oz, Features Moisture Wicking, Patented Grid Construction, Garment Type Balaclava, Insulated for Cold Conditions Yes, FR Balaclava, Material Trade Name Polartec(R), Protection Type Cold-Condition Insulated, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 10 ft. Caution Belt (WMX140-BK-CAUYB-F-S-100)
- THE PACKAGING WHOLESALERS Inspection Tags, "Repairable Or Rework", #5, 4-3/4"L x 2-3/8"W, Green, 1000/Pack (G20041)
- HY-KO 3In Reflective Letter L, 10PK (B00463)
- ARIAT FR Beanie, Black (10018117)
- ARIAT FR Polartec Beanie, Gray (10027909)
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- OBERON LAN4™ Series Arc Flash Hood & Hard Cap (LAN4-CC+HVSL)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- Ariat Arc Flash and Flame Resistant Clothing