Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 3XL
Mfr # 10022333
Zoro # G802203422
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Product Information
- Brand Ariat
- MFR # 10022333
- Zoro # G802203422
- UPC # 889359475550
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Size - Body Type | Regular |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 55 in, Minimum Chest Size 53 in, Moisture-Wicking Yes, Number of Pockets 1, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- Ariat Workwear and Protective Clothing