Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 2XL
Mfr # 10023985
Zoro # G102203399
original price:
$152.69
21% off
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Minimum Chest Size 49 in
- Number of Pockets 1
- Garment Type Sweatshirt
- Size 2XL
Product Information
- Brand Ariat
- MFR # 10023985
- Zoro # G102203399
- UPC # 889359629137
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Chest Size | 49 in |
Size | 2XL |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Details
Closure Type | Zipper |
Number of Pockets | 1 |
Garment Type | Sweatshirt |
Gender | Men's |
Back Stripe Pattern | None |
Standards | CAT2, NFPA 2112, NFPA 70E |
Sweatshirt Type | Quarter Zip |
Moisture-Wicking | Yes |
Features | 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion |
Color | Black |
Insulated for Cold Conditions | No |
Fabric Weight | 10 oz |
Item | FR 1/4 Zip |
ANSI Class | Not Rated |
Includes Hood | No |
Cuff Style | Ribbed |
High-Visibility | No |
Collar Style | Standing Collar |
ATPV Rating | 22 cal/sq cm |
Arc Flash PPE Category | 2 |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Black, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Moisture-Wicking Yes, Number of Pockets 1, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1438-RD_7X5 (U5-1438-RD_7X5)
- SKECHERS Athletic Work Shoes, 9-1/2, W, Black, PR (77055W BKCC SIZE 9.5)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- Ariat Workwear and Protective Clothing